Shop All Soft Start Motor Controllers
Eaton
Soft Start Controller, 12A, 240/480VAC
Mfr # DS7-340SX016N0-N
Zoro # G0277658
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 480V 10 hp
- Output Voltage 480V AC
- Display None
- Height 5.9 in
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DS7-340SX016N0-N
- Zoro # G0277658
- UPC # 786685457611
- Country of Origin United Kingdom
- Category Soft Start Motor Controllers
Dimensions
Height | 5.9 in |
Depth | 4.65 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 5.9 in |
Overall Depth | 4.65 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 15.2 A, Output Voltage 480V AC, 10 hp @ 3 Phase, 480V AC, 3 hp @ 3 Phase, 200V AC, 5 hp @ 3 Phase, 240V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (VP450X062KW)
- MRC Single Row Ball Brgs, #206SZZ (206SZZ)
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- EATON Soft Start Controller, 3 Phase, 240/480VAC (DS7-342SX004N0-N)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- Eaton Soft Start Motor Controllers