Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 120/240VAC
Mfr # DS7-342SX016N0-N
Zoro # G9512036
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- IP Rating 20
- Display None
- Phase Three
- Input Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DS7-342SX016N0-N
- Zoro # G9512036
- UPC # 786685457680
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Depth | 4.65 in |
Width | 1.77 in |
Height | 5.9 in |
Overall Width | 1.77 in |
Overall Height | 5.9 in |
Overall Depth | 4.65 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 15.2 A, Output Voltage 480V AC, 10 hp @ 3 Phase, 480V AC, 3 hp @ 3 Phase, 200V AC, 5 hp @ 3 Phase, 240V AC, Control Voltage 110 to 230V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Valve Spring A0014, 1/pk (28101)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (9101PP)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- Eaton Soft Starts