Shop All Dial Control Soft Starts
Eaton
Soft Start, 600VAC, NEMA 1/IP20, 99A
Mfr # S611B099N3S
Zoro # G9511984
Free Shipping & Returns
$5,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Start Type Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
- Display Digital
- HP @ 3 Phase - 208V 30 hp
- Inputs/Outputs (3) 6A Relay Outputs
- Stop Time 1 to 180 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # S611B099N3S
- Zoro # G9511984
- UPC # 786685480329
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Height | 19.47 in |
Depth | 7.43 in |
Width | 11.58 in |
Overall Depth | 8.57 in |
Overall Height | 21.01 in |
Overall Width | 11.58 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 99 A, Output Voltage 600V AC, 100 hp @ 3 Phase, 575V AC, 30 hp @ 3 Phase, 200V AC, 30 hp @ 3 Phase, 240V AC, 75 hp @ 3 Phase, 480V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- SMC 25mm Bore Guided Cylinder 50mm Stroke (MGPM25-50Z)
- POWERDRIVE QD Bushing, Series SK, 42mm Bore (SK-42MM)
- SEALFAST 2-1/2" Round Hole Suction Hose Strainer (RH30B)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- Eaton Soft Starts