Shop All Dial Control Soft Starts
Eaton
Soft Start, 600VAC, NEMA 1/IP20, 77A
Mfr # S611A077N3S
Zoro # G9511993
product price: $4,291.99
/ea
Free Shipping & Returns
$4,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Communication Port Modbus Built-In, Ethernet IP, Profibus and Devicenet Available, Two Different Communication Ports Available
- Starting Torque 0% to 83%
- With Bypass / No Bypass With Bypass
- Width 11.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S611A077N3S
- Zoro # G9511993
- UPC # 786685480312
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Width | 11.58 in |
Depth | 7.43 in |
Height | 19.47 in |
Overall Width | 11.58 in |
Overall Depth | 8.57 in |
Overall Height | 21.01 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 77 A, Output Voltage 600V AC, 25 hp @ 3 Phase, 200V AC, 25 hp @ 3 Phase, 240V AC, 60 hp @ 3 Phase, 480V AC, 75 hp @ 3 Phase, 575V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6212ZZC3/L627)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- VIAIR Tire Gauge, 0 to 100 psi, 2" (90072)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- Eaton Dial Control Soft Starts