Shop All Dial Control Soft Starts
Eaton
Soft Start, 600VAC, NEMA 1/IP20, 52A
Mfr # S611A052N3S
Zoro # G9512002
product price: $3,269.99
/ea
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating NEMA 1
- Width 11.58 in
- HP @ 3 Phase - 575V 50 hp
- Protects Advanced Motor Protection, Jam, Stall, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring is Required
- HP @ 3 Phase - 208V 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S611A052N3S
- Zoro # G9512002
- UPC # 786685480299
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Width | 11.58 in |
Depth | 7.43 in |
Height | 19.47 in |
Overall Height | 21.01 in |
Overall Depth | 8.57 in |
Overall Width | 11.58 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 52 A, Output Voltage 600V AC, 15 hp @ 3 Phase, 200V AC, 15 hp @ 3 Phase, 240V AC, 40 hp @ 3 Phase, 480V AC, 50 hp @ 3 Phase, 575V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Couplings (71-3PCC-6)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 12A, 1 or 3Phase (ATS01N112FT)
- Eaton Dial Control Soft Starts