Shop All Electrical Box Hardware
Eaton
Single Phase Cutler Hammer Meter Socket
Mfr # UHTTRS213CE
Zoro # G110804267
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.22 in
- Depth 4.48 in
- Height 15.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # UHTTRS213CE
- Zoro # G110804267
- UPC # 786685326573
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 11.22 in |
Depth | 4.48 in |
Height | 15.11 in |
Details
Item | Meter Socket |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- Eaton Electrical Box Hardware