Shop All Circuit Breaker & Panelboard Accessories
Eaton
Shunt Trip, 1A, 12/110V AC
Mfr # FAZ-XAA-C-12-110VAC
Zoro # G8644002
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FAZ Circuit Breakers and Supplementary Protectors
- Voltage 12/110V AC
- Amps 1A
- AC Voltage Rating 12/110V AC
- Frame Type 63A/FAZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-XAA-C-12-110VAC
- Zoro # G8644002
- UPC # 094726214711
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Details
Item | Shunt Trip |
For Use With | FAZ Circuit Breakers and Supplementary Protectors |
Voltage | 12/110V AC |
Amps | 1A |
AC Voltage Rating | 12/110V AC |
Frame Type | 63A/FAZ |
DC Voltage Rating | 12/60V DC |
Includes | Red/Green Position Indicator |
Voltage Rating | 110 V |
Max. Operating Temp. | 167 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Type | Accessory |
Certifications | CSA Std. C22.2 No.235 |
Special features | Used with UL 1077 Industrial Miniature Circuit Breakers |
Product Weight | 1 lb |
Product Name | Eaton FAZ shunt release |
Description
Shunt Trip, 1 A Amps, 63A/FAZ Frame Type, AC Voltage Rating 12/110V AC, DC Voltage Rating 12/60V DC, For Use With FAZ Circuit Breakers and Supplementary Protectors, Includes Red/Green Position Indicator, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 175 Amp Marine Rated Battery Fuse (11290)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- EATON Meter Socket W/Cover, 200A, 600V (UFHTRS202BCH)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- Eaton Circuit Breaker & Panelboard Accessories