Shop All Push Button Accessories
Eaton
Shroud, F/30mm 10250T Mushroom Operator
Mfr # 10250TA6
Zoro # G5219356
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 10250T Mushroom Head Operator
- Type 30.5 mm, Heavy-Duty
- Product Width 2 in
- Certifications CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA6
- Zoro # G5219356
- UPC # 786680124327
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 2.1 in |
Product Height | 1.8 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Shroud |
For Use With | 10250T Mushroom Head Operator |
Type | 30.5 mm, Heavy-Duty |
Certifications | CSA Certified |
Series | 10250T |
Compliances | CE Marked |
Used with | Mushroom head operator |
Product Name | Eaton 10250T pushbutton shroud |
Compatible Product Type | Push Buttons |
Compatible with Series | 10250T |
Product Type | Shroud |
Description
Shroud, 30 mm, For Use With 10250T Mushroom Head Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- TEMPCO Wire, High Temperature (LDWR-1024)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- EATON Lock Out Mushroom Head, 30mm, Red (10250TA42)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- Eaton Push Buttons & Indicators