Shop All Selector Switches
Eaton
ShortHandleSelectorSwitch, Blk, 4Pos, 22mm
Mfr # M22-WRK4
Zoro # G3633486
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Maintained/Maintained/Maintained
- Cam No Cam Needed
- Operator Head Material Polycarbonate
- Bezel Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-WRK4
- Zoro # G3633486
- UPC # 786685281759
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 5 in |
Product Height | 1 in |
Product Width | 5 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, Maintained/Maintained/Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 300A Pipe-Style Copper Ground Clamp (TSWC10BK10-BKM-CGC3)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3042)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G305)
- Eaton Selector Switches