Shop All Push Button Switches
Eaton
ShortHandleSelectorSwitch, Blk, 2Pos, 22mm
Mfr # M22-WLKV-Y
Zoro # G3632670
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Maintained
- Size 22.5 mm
- Bezel Silver guarded
- Bezel Material Silver
- Type Pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WLKV-Y
- Zoro # G3632670
- UPC # 786685273938
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 4 in |
Product Length/Depth | 1 in |
Product Height | 4 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Description
Short-Handled Selector Switch, Momentary/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 40A, 250V AC, Indicating (TR40RID)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- EATON Push Button operator, 22 mm, Yellow (M22M-DR-Y)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- Eaton Switches