Shop All Circuit Breakers
Eaton
Series C Complete Molded Case Circuit Breaker 45 A
Mfr # GHB2045
Zoro # G712415311
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # GHB2045
- Zoro # G712415311
- UPC # 786679911457
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Series C Type Ghb Molded Case Circuit Breaker Has An Interrupt Rating Of 14-Kilo-Amps At 277/480-Volts Ac. This 2-Pole 1-Phase Circuit Breaker Has A Current Rating Of 45-Amps And Voltage Rating Of 277/480-Volts Ac 125/250-Volts Dc. It Supports Bolt-On Mounting And Features Fixed Thermal Fixed Magnetic Non-Interchangeable Trip Which Trips During Short Circuits. This G-Frame Circuit Breaker Has Pressure Type Line And Load Lug Terminals F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFP115AF)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGH3350FAG)
- EATON Molded Case Circuit Breaker, HFD Series 20A, 3 Pole, 600V AC (HFD3020)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFN120AF)
- Eaton Circuit Breakers