Shop All Circuit Breakers
Eaton
Series C Complete Molded Case Circuit Breaker 45 A and 14 kAIC at 277 Vac
Mfr # GHB1045
Zoro # G012415271
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GHB1045
- Zoro # G012415271
- UPC # 786679006382
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton C Series Type Ghb 1-Pole Molded Case Circuit Breaker Is Rated At 45-Amps And 277/480-Volt Ac/125-Volt Dc. The Interrupt Rating Of This Circuit Breaker Is 14-Kilo-Amps At 277-Volt Ac/125-Volt Dc. It Has A Dimension Of 1-Inch X 2.63-Inch X 4-Inch. This 1-Phase Circuit Breaker With Pressure Type Line And Load Terminal Connection Accommodates Aluminum/Copper Wires Of Size 10 - 1/0-Awg. It Employs Li Non-Interchangeable And Thermal-Magnetic Tr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- GE Load Center Hardware Kit (LCHDKIT)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 63A, 4 Pole, 277/480V AC, C Curve (FAZ-C63/4-NA)
- EATON Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FD3030)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 5A, 1 Pole, 240V AC (7540)
- Eaton Circuit Breakers