Shop All Limit Switch Heads
Eaton
Sensor Receptacle, 2-Wire AC/DC
Mfr # E51RA
Zoro # G1228849
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating voltage 20-264 Vac/dc
- Operating temperature - min -13°F
- Number of wires 2
- Operating temperature - max 158°F
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E51RA
- Zoro # G1228849
- UPC # 782113884844
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Product Length/Depth | 2.92 in |
Product Width | 1.54 in |
Product Height | 1.06 in |
Details
Item | Sensor Receptacle |
Operating voltage | 20-264 Vac/dc |
Operating temperature - min | -13°F |
Number of wires | 2 |
Operating temperature - max | 158°F |
Certifications | UL Listed |
Series | E51 |
Enclosure material | Die cast zinc |
Environmental rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67 |
Connection | Screw terminal |
Type | Assembled Inductive Proximity Fiber Optic Sensor |
Product Name | Eaton E51 NEMA limit switch inductive proximity sensor |
Description
Sensor Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1050)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- EATON Proximity Sensor Head, Side Sense, 13mm (E51DS1)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- Eaton Switches