Shop All Current Transformers
Eaton
Sensor 600V-Ac Current Transformer
Mfr # 151D995G06
Zoro # G104298423
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 V-AC
- Product Height 3.2 in
- Certifications UL Listed
- Accessories Sensor and rating plug kit
- Series DSII
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 151D995G06
- Zoro # G104298423
- Country of Origin Unknown
- Category Current Transformers
Dimensions
Product Height | 3.2 in |
Product Width | 5.3 in |
Product Length/Depth | 8.2 in |
Details
Item - Transformer | Current Transformer |
Voltage | 600 V-AC |
Certifications | UL Listed |
Accessories | Sensor and rating plug kit |
Series | DSII |
Amperage Rating | 600 A |
Number of poles | Three-pole |
Frame | Universal |
Description
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- LENNOX Transformer (10H20)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- MAMAC PARTS Transducer, Panel Mnt, 0-5/10Vdc (PR-275-R3-VDC)
- TOGI 300Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH300-21N)
- GE Transformer Fuse Size B Type Ej1 E 1A Amp 55KvAc Medium Voltage Fuse (9F60BBD001)
- LARSON ELECTRONICS 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (LA329776)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- Eaton Current Transformers