Shop All Current Transformers
Eaton
Sensor 200A Current Transformer
Mfr # 151D995G02
Zoro # G604197004
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 8.2 in
- Width 5.5
- Height 3.25
- Product Width 5.3 in
- Amperage Rating 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 151D995G02
- Zoro # G604197004
- Country of Origin Unknown
- Category Current Transformers
Dimensions
Overall Depth | 8.2 in |
Width | 5.5 |
Height | 3.25 |
Product Width | 5.3 in |
Product Height | 3.2 in |
Product Length/Depth | 8.2 in |
Details
Item - Transformer | Current Transformer |
Amperage Rating | 200 A |
Accessories | Sensor and rating plug kit |
Frame | Universal |
Series | DSII |
Certifications | UL Listed |
Number of poles | Three-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- ACCUENERGY Split Core Current Transformer, 0.83 X 1.22in, 600 A:5 A (AcuCT-2031-600:5)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Eaton Power Distribution