Shop All Selector Switches
Eaton
Selector Switch with Contacts, 2 Position
Mfr # E34EX723BL
Zoro # G8737312
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 2NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34EX723BL
- Zoro # G8737312
- UPC # 782114534656
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Diameter | 1.78 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Epoxy Coated Metal, Basic Material Metal, Bezel Material Epoxy Coated Metal, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation (76512.18.02)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WK)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- AUTOMATION DIRECT 2 POS SELECTOR SWITCH (GCX3300)
- Eaton Selector Switches