Shop All Selector Switches
Eaton
Selector Switch Knob, Lever, Green, 30mm
Mfr # 10250TKG
Zoro # G5228431
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Green
- For Use With Eaton 10250T Series Selector Switches
- Switch Style Knob
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TKG
- Zoro # G5228431
- UPC # 786680124891
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | .5 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Green |
For Use With | Eaton 10250T Series Selector Switches |
Switch Style | Knob |
Legend | Blank |
Series | 10250T |
Used with | Selector switch, non-illuminated |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Actuator color | Green |
Compliances | CE Marked |
Certifications | CSA Certified |
Product Name | Eaton 10250T pushbutton selector switch operator knob |
Compatible Product Type | Selector Switches |
Compatible with Series | 10250T |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color GreenLever Knob, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J35R)
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 8A, 250V AC, Nonindicating (TR8R)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- EATON Non-ill 3-pos Mom-l Mtn-r Sel Swtch Le (M22-WRK)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JYH1D)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- Eaton Switches