Shop All Selector Switches
Eaton
Selector Switch Knob, Lever, Gray, 30mm
Mfr # 10250TKA
Zoro # G5228377
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Gray
- For Use With Eaton 10250T Series Selector Switches
- Switch Style Knob
- Series 10250T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TKA
- Zoro # G5228377
- UPC # 786680124860
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | .4 in |
Product Length/Depth | 5 in |
Product Width | 4 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Gray |
For Use With | Eaton 10250T Series Selector Switches |
Switch Style | Knob |
Series | 10250T |
Legend | Blank |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Certifications | CSA Certified |
Compliances | CE Marked |
Used with | Selector switch, non-illuminated |
Actuator color | Gray |
Product Name | Eaton 10250T pushbutton selector switch operator lever |
Compatible with Series | 10250T |
Compatible Product Type | Selector Switches |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color GrayLever Knob, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 4.4 to 145 psi, Standard Action (MDR-F 10H-S UL)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-Y)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-G)
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- KELLEY Selector Switches, Drum Switch Assy (906-454)
- Eaton Selector Switches