Shop All Selector Switches
Eaton
Selector Switch, Illum, 3 Pos, Knob, 30mm
Mfr # 10250ED1117-2KR
Zoro # G5226322
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Maintained
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250ED1117-2KR
- Zoro # G5226322
- UPC # 786680118753
- Country of Origin United States
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Diameter | 1.38 in |
Product Width | 1 in |
Product Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JEH1D)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- Eaton Switches