Shop All Selector Switches
Eaton
Selector Switch, Illum, 2 Pos, Lever, 30mm
Mfr # 10250ED1117-LR
Zoro # G5226112
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250ED1117-LR
- Zoro # G5226112
- UPC # 786680118791
- Country of Origin United States
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Diameter | 1.38 in |
Product Width | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW15)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1371)
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K30)
- EATON Non-Illum Selector Switch, Knob, 1NO/1NC (C22-WK3-K11)
- EATON Non-ill 3-pos Mtn-l Mom-r Sel Swtch Le (M22-WR4)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- Eaton Switches