Shop All Terminal Blocks
Eaton
Secondary Terminal And Contact Block
Mfr # 591C498G06
Zoro # G404376814
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Four-pole
- Series DS
- Frame Universal
- Accessories Secondary contact and terminal kit
- Product Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 591C498G06
- Zoro # G404376814
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Product Height | 3.2 in |
Product Width | 5.3 in |
Product Length/Depth | 8.3 in |
Details
Number of Poles | Four-pole |
Series | DS |
Frame | Universal |
Accessories | Secondary contact and terminal kit |
Certifications | UL Listed |
Description
36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- Eaton Power Distribution Blocks & Terminal Blocks