Shop All Circuit Breaker & Panelboard Accessories
Eaton
Screws Used To Mount Ch Or Br Loadcenter
Mfr # LCCS
Zoro # G3631727
product price: $4.35
/ea
Sold in multiples of 25 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type CH Loadcenter and Breaker
- Circuit Breaker Type CH
- Height .05 in
- Width 0.05 in
- Standards UL 489
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LCCS
- Zoro # G3631727
- UPC # 782113099583
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | .05 in |
Width | 0.05 in |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Product Length/Depth | 1 in |
Details
Item | Screw Kit |
For Use With | Type CH Loadcenter and Breaker |
Circuit Breaker Type | CH |
Standards | UL 489 |
Special features | Used with Type CH Loadcenters and Breakers |
Weight | .02 lb |
Type | Cover screw |
Product Name | Eaton cover screw |
Description
Cover Screw, For Use With Type CH Loadcenter and Breaker, Length 1 in, Width 0.05 in, Standards UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4.5In (GAR1829)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- EATON 5PK Break KO Fill Plate (BRFPP)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- Eaton Circuit Breaker & Panelboard Accessories