Shop All Auxiliary Contacts
Eaton
Safety Cover
Mfr # ZEB-XSC
Zoro # G2346565
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ZEB
- For Use With Freedom NEMA Overloads
- Standards CSA Certified, IEC, UL Listed
- Height 1 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ZEB-XSC
- Zoro # G2346565
- UPC # 786685437828
- Country of Origin Dominican Republic
- Category Auxiliary Contacts
Dimensions
Height | 1 in |
Depth | 4 in |
Width | 2-1/2 in |
Product Width | 2.5 in |
Details
Item | Safety Cover |
Type | ZEB |
For Use With | Freedom NEMA Overloads |
Standards | CSA Certified, IEC, UL Listed |
IP Rating | IP20 |
Compatible Series | C440 Overload Relays, XTOE Overload Relays |
NEMA Enclosure Rating | 1 |
Material | Polycarbonate |
Compliances | CE Marked |
Product Name | Eaton control product safety cover |
Special Features | Used with Freedom NEMA Overloads |
Certifications | UL Listed;CSA Certified |
Description
Safety Cover, Compatible Series C440 Overload Relays, XTOE Overload Relays, For Use With Freedom NEMA Overloads, Material Polycarbonate, IP Rating IP20, NEMA Enclosure Rating 1, Standards CSA Certified, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- EATON Reversing Link Kit, For XT Frame D (XTCEXRLD)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-40LS-B62C)
- Eaton Motor Controls