Shop All Power Conditioners
Eaton
Rpm 208V L6-20R/5-20R, Power Equalizer
Mfr # Y03100047100000
Zoro # G2175018
product price: $2,853.99
/ea
Free Shipping & Returns
$2,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208V
- Hardwired/Corded Hardwired
- Height 16.2 in
- Depth 31 in
- Width 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Y03100047100000
- Zoro # G2175018
- UPC # 743172073242
- Country of Origin Unknown
- Category Power Conditioners
Dimensions
Height | 16.2 in |
Depth | 31 in |
Width | 21.5 in |
Details
Item | Power Equalizer |
Input Voltage | 208V |
Hardwired/Corded | Hardwired |
NEMA Receptacle Configuration | L6-20R, 5-20R |
Special Features | Power equalizer |
Input Connection | 2.3 kW max |
Mounting Direction | Horizontal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- EATON AUTOMATION POWERLINE 1P 3A AMP 120V-AC LINE FILTER (ADPV12003)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- Eaton Power Conditioners