Shop All Uninterruptible Power Supplies (UPS)
Eaton
Rpm 208V L21-30P 8 L6-30R/L6-30R Power Eq
Mfr # Y03131055100000
Zoro # G0478802
Free Shipping & Returns
$3,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 31 IN
- Product Width 21.5 IN
- Product Height 16.2 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # Y03131055100000
- Zoro # G0478802
- UPC # 743172092441
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 31 IN |
Product Width | 21.5 IN |
Product Height | 16.2 IN |
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- GROTE Slimline Under-Lamp (66160)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- APC Back Ups Pro 1500Va (BR1500MS2)
- Eaton Power Systems