Shop All Uninterruptible Power Supplies (UPS)
Eaton
Rpm 208V Iec309-60 5 Wire In 6 X L14-30R
Mfr # Y03124099200000
Zoro # G0707422
Free Shipping & Returns
$3,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # Y03124099200000
- Zoro # G0707422
- UPC # 743172071613
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 208VAC, 8 Pin (PAP208)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- Eaton Uninterruptible Power Supplies (UPS)