Shop All Server Enclosures & Racks
Eaton
Rpm 208V Hardwired Input, L21-30R/L21-30R, Ems w/ Card,
Mfr # Y03100022300000
Zoro # G9730834
product price: $4,189.99
/ea
Free Shipping & Returns
$4,189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 208V
- Cord Length Hardwired
- Special Features Energy Management System, with card
- Outlets L21-30R, L21-30R
- Mounting direction Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Y03100022300000
- Zoro # G9730834
- UPC # 743172073136
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Cord Length | Hardwired |
Product Height | 16.2 IN |
Product Width | 21.5 IN |
Product Length/Depth | 31 IN |
Details
Input Voltage | 208V |
Special Features | Energy Management System, with card |
Outlets | L21-30R, L21-30R |
Mounting direction | Horizontal |
Input connection | 2.3 kW max |
Type | Rack Power Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120/240V AC (9070TF300D5)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- LEVITON Locking Plug (2711)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- Eaton Server Enclosures & Racks