Shop All Manual Motor Switches
Eaton
Rotary Handle Mechanism, IP65 Red/Yellow
Mfr # XTPAXRHMRY
Zoro # G0400407
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IP65 Rotary Handle Mechanism
- Includes Shaft
- For Use With Series XT MMP Rotary Only
- Features IP65, Red/Yellow
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXRHMRY
- Zoro # G0400407
- UPC # 786685353432
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Product Length/Depth | 7 in |
Product Width | 3 in |
Product Height | 2.8 in |
Overall Depth | 7 in |
Overall Height | 2.8 in |
Overall Width | 3 in |
Details
Type | IP65 Rotary Handle Mechanism |
Item | Rotary Handle Mechanism |
Includes | Shaft |
For Use With | Series XT MMP Rotary Only |
Features | IP65, Red/Yellow |
Standards | CSA, UL Listed |
Accessory Type | Rotary Handle Mechanism |
Handle color | Red/yellow |
Enclosure | NEMA 12, NEMA 4X |
Rating | IP65 |
Special features | Main switches with emergency-stop function to IEC/EN 60205 |
Used with | Main switches with emergency-stop function to IEC/EN 60205 |
Certifications | UL Listed |
Product Name | Eaton motor control handle |
Compatible with Series | XT MMP Rotary Only |
Description
Rotary Handle Mechanism, Accessory Type Rotary Handle Mechanism, Includes Shaft, Overall Height 2.8 in, Overall Width 3 in, Compatible with Series XT MMP Rotary Only, Overall Depth 7 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- EATON Line Side Adapter (XTPAXLSAD)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100W0C)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- Eaton Motor Controls