Shop All Rocker Switches
Eaton
Rocker Switch Lens, Red
Mfr # 28-3425-3
Zoro # G5303751
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Does not Contain Formaldehyde
- Length 9/16 in
- Height 3/8 in
- For Use With 8004, 8005
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 28-3425-3
- Zoro # G5303751
- UPC # 786685676586
- Country of Origin United States
- Category Rocker Switches
Dimensions
Length | 9/16 in |
Height | 3/8 in |
Width | 1/8 in |
Length (Straight Wireway) | 9/16 in |
Overall Width | 1/8 in |
Overall Height | 3/8 in |
Overall Length | 9/16 in |
Details
Item | Rocker Switch Lens |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | 8004, 8005 |
Color | Red |
Standards | RoHS Compliant |
Compatible with Series | 8005 |
Description
Lens, Type RedFor Use With Mfr. No. 8004, 8005 -EurorockerPackage Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- BRYANT Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon (NP8W)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- EATON Rocker Switch Lens, Green (28-3425)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- Eaton Rocker Switches