Shop All Rocker Switches
Eaton
Rocker Switch Lens, Green
Mfr # 28-5863
Zoro # G5344927
original price:
$0.63
6% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 1/8 in
- For Use With NGR
- Height 21/64 in
- Green Environmental Attribute Does not Contain Formaldehyde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-5863
- Zoro # G5344927
- UPC # 786685679167
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 1/8 in |
Height | 21/64 in |
Length | 1/2 in |
Length (Straight Wireway) | 1/2 in |
Overall Length | 1/2 in |
Overall Width | 1/8 in |
Overall Height | 5/16 in |
Details
Item | Rocker Switch Lens |
Color | Green |
For Use With | NGR |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | RoHS Compliant |
Compatible with Series | NGR |
Description
Rocker Switch Lens, Color Green, Height 21/64 in, Width 1/8 in, Length 1/2 in, For Use With NGR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- EATON Rocker Switch Lens, Green (28-3425)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Rocker Switch Connector, Black (28-5637-2)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V22)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- Eaton Switches