Shop All Rocker Switches
Eaton
Rocker Switch Lens, Blue
Mfr # 28-3425-4
Zoro # G5303724
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3/8 in
- Color Blue
- For Use With 8004, 8005
- Width 1/8 in
- Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 28-3425-4
- Zoro # G5303724
- UPC # 786685677521
- Country of Origin United States
- Category Rocker Switches
Dimensions
Height | 3/8 in |
Width | 1/8 in |
Length | 9/16 in |
Length (Straight Wireway) | 9/16 in |
Overall Height | 3/8 in |
Overall Length | 9/16 in |
Overall Width | 1/8 in |
Details
Item | Rocker Switch Lens |
Color | Blue |
For Use With | 8004, 8005 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | RoHS Compliant |
Compatible with Series | 8005 |
Description
Rocker Switch Lens, Color Blue, Height 3/8 in, Width 1/8 in, Length 9/16 in, For Use With 8004, 8005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- Eaton Switches