Shop All Rocker Switches
Eaton
Rocker Switch Cover, Black
Mfr # 2B00050000500
Zoro # G5303785
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Top and Bottom Opening
- Width 9/16 in
- Green Environmental Attribute Does not Contain Formaldehyde
- For Use With NGR (Includes Top Lens Opening)
- Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 2B00050000500
- Zoro # G5303785
- UPC # 786685680927
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 9/16 in |
Length | 3/8 in |
Height | 1 1/8 in |
Length (Straight Wireway) | 3/8 in |
Overall Height | 1 1/8 in |
Overall Length | 3/8 in |
Overall Width | 9/16 in |
Details
Item | Rocker Switch Cover |
Includes | Top and Bottom Opening |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | NGR (Includes Top Lens Opening) |
Color | Black |
Standards | RoHS Compliant |
Product Type | Protective Cover |
Compatible Product Type | Dual LED Face, Illuminated Rocker Switches |
Compatible with Series | NGR |
Features | Bottom Lens Opening, Top Lens Opening |
Description
Cover, Type BlackFor Use With Mfr. No. NGR Rocker, Includes Top and Bottom Opening, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- EATON Rocker Switch Lens, Red (28-5863-2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- Eaton Switches