Shop All Relay Sockets
Eaton
Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L
Mfr # D3PA3
Zoro # G6846585
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # D3PA3
- Zoro # G6846585
- UPC # 782114159774
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 2.32 in |
Height - Relay Socket | 0.97 in |
Length | 2.16" |
Width | 0.97 in |
Depth - Relay Socket | 2.16 in |
Depth | 1.6 in |
Height | 2.12 in |
Product Width | .97 in |
Product Length/Depth | 1.6 in |
Product Height | 2.12 in |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 11, Number of Terminals 11, Pin Shape Round, Socket Type Standard, Mounting Style DIN Rail, Color White, Compatible Relays D3 Series, Contact Rating (AC) 15 A @ 600V, 5 A @ 300V, Depth 1.6 in, Height 2.12 in, Standards CE Marked, cRUus, CSA Certified, RoHS Compliant, UL Listed, Status Indicator None, Weight 1.92 oz, Width 0.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- QUINCY LAB Relay (401-1235)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- Eaton Relay Sockets