Shop All Sensor Accessories
Eaton
Right Angle Mount, F/ 30mm Dia Sensor
Mfr # E57KM30
Zoro # G1593295
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 30mm dia Proximity Sensor
- Used With Used with Tubular Sensors
- Product Width 2.15 IN
- Type 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57KM30
- Zoro # G1593295
- UPC # 782113107288
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Product Width | 2.15 IN |
Product Height | 1.75 IN |
Size | 30 mm |
Product Length/Depth | 4.25 IN |
Details
Item | Right Angle Proximity Sensor Mount |
Material | Stainless Steel |
For Use With | 30mm dia Proximity Sensor |
Used With | Used with Tubular Sensors |
Type | 30 mm |
Series | E57 |
Operating Temperature | -13° to 158°F (-25° to 70°C) |
Environmental Rating | NEMA 4 |
Enclosure Material | Stainless steel |
Special Features | Used with Used with Tubular Sensors |
Certifications | UL Listed |
Product Name | Eaton E57 inductive proximity sensor mounting bracket |
Description
Right Angle Proximity Sensor Mount, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- Eaton Sensor Accessories