Shop All Sensor Accessories
Eaton
Right Angle Mount, F/ 12mm Dia Sensor
Mfr # E57KM12
Zoro # G1955055
original price:
$13.19
9% off
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 12mm dia Proximity Sensor
- Product Length/Depth 3 in
- Series E57
- Operating Temperature -13° to 158°F (-25° to 70°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57KM12
- Zoro # G1955055
- UPC # 782113107264
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Product Length/Depth | 3 in |
Size | 12 mm |
Product Width | 1.35 in |
Product Height | 1.13 in |
Details
Item | Right Angle Proximity Sensor Mount |
Material | Stainless Steel |
For Use With | 12mm dia Proximity Sensor |
Series | E57 |
Operating Temperature | -13° to 158°F (-25° to 70°C) |
Type | 12 mm |
Certifications | UL Listed |
Environmental Rating | NEMA 4 |
Used With | Used with Tubular Sensors |
Special Features | Used with Used with Tubular Sensors |
Enclosure Material | Stainless steel |
Product Name | Eaton E57 inductive proximity sensor mounting bracket |
Description
Right Angle Proximity Sensor Mount, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT (30438052-01)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- EATON Bracket, Ball Swivel, For 30mm Sensors (6150E-6503)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- Eaton Sensors