Shop All Auxiliary Contacts
Eaton
Reset Bar
Mfr # ZEB-XRB
Zoro # G0611177
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ZEB
- For Use With Door Mounted Reset Operators
- Standards CE Certified, CSA Certified, UL Listed
- Depth 3-1/2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ZEB-XRB
- Zoro # G0611177
- UPC # 786685437798
- Country of Origin Dominican Republic
- Category Auxiliary Contacts
Dimensions
Depth | 3-1/2 in |
Height | 2 in |
Width | 2.5 in |
Length | 3.5 in |
Details
Item | Reset Bar |
Type | ZEB |
For Use With | Door Mounted Reset Operators |
Standards | CE Certified, CSA Certified, UL Listed |
Material | Polycarbonate |
Number of Pieces | 1 |
Mounting Style | Door Mount |
Weight | 0.8 oz |
Product Type | Reset Bar |
Certifications | UL Listed;CSA Certified |
Special Features | Used with Freedom NEMA Overloads |
Product Name | Eaton control product reset bar |
Compliances | CE Marked |
Accessory Type | Reset Bar |
Number of Poles | 3 |
Compatible with Series | Door Mounted Reset Operators |
Description
Reset Bar, Accessory Type Reset Bar, Compatible with Series Door Mounted Reset Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- EATON Cutler-Hammer DP Aux Contact, NO, Side Mount for 15-75A (C320KG1)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- EATON Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C (XTCEXFAC22)
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- Eaton Motor Controls