Shop All Air Compressor Parts
Eaton
Replacement Starter for 5HP 230V 3-Phase Air Compressor
Mfr # 5101-53230E
Zoro # G909691481
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Compressor
- Material Metal
- Length 8 in
- Overall Depth (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5101-53230E
- Zoro # G909691481
- UPC # 376204973038
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Length | 8 in |
Overall Depth (In.) | 14 in |
Details
Item | Magnetic Starter |
Application | Air Compressor |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAF9)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF206-20G)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- DEUBLIN Union 5/8-18 Unf LH .655 Plt (1114-010-165)
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- EATON Replacement Starter for 7.5HP 230V 1-Phase Air Compressor (5101-751230E)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 95-125Psi, Lf10-1H1 (LF10-1H1)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- Eaton Compressor, Air Tank & Pneumatic Tool Parts