Shop All Air Compressor Parts
Eaton
Replacement Starter for 5HP 230V 1-Phase Air Compressor
Mfr # 5101-51230E
Zoro # G409691479
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth (In.) 14 in
- Application Air Compressor
- Material Metal
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5101-51230E
- Zoro # G409691479
- UPC # 376204972970
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Depth (In.) | 14 in |
Length | 8 in |
Details
Item | Magnetic Starter |
Application | Air Compressor |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 140XL037 (140XL037UG)
- X1 TOOLS 1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x40)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-36 (8MGT-896-36)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting (5VLZ2)
- EATON Replacement Starter for 7.5HP 230V 1-Phase Air Compressor (5101-751230E)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- EATON Replacement Starter for 5HP 230V 3-Phase Air Compressor (5101-53230E)
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- TRU-FLATE Coupler Nipple Set 1/4 (13-301)
- Eaton Air Compressor Parts