Shop All Air Compressor Parts
Eaton
Replacement Starter for 15HP 230V 3-Phase Air Compressor
Mfr # 5101-153230E
Zoro # G809691482
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Compressor
- Overall Depth (In.) 14 in
- Material Metal
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5101-153230E
- Zoro # G809691482
- UPC # 376204973007
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Depth (In.) | 14 in |
Length | 8 in |
Details
Item | Magnetic Starter |
Application | Air Compressor |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (124-156)
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- EATON Replacement Starter for 7.5HP 230V 1-Phase Air Compressor (5101-751230E)
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- EATON Replacement Starter for 5HP 230V 3-Phase Air Compressor (5101-53230E)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- YORK Compressor Wire Harness, 40" with Plug (S1-025-31884-000)
- Eaton Compressor, Air Tank & Pneumatic Tool Parts