Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 480VAC, Size 4, 5
Mfr # 9-1891-3
Zoro # G3639797
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 480V AC
- Hz 50/60
- For Use With Eaton Freedom Series NEMA Starters
- Starter Size 4, 5
- Contactor Type NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-1891-3
- Zoro # G3639797
- UPC # 782113211480
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 4, 5 |
Product Length/Depth | 3.16 in |
Product Width | 4.19 in |
Product Height | 1.45 in |
Size | Size 3-5, 180 mm |
NEMA Size | 3, 5 |
Details
Coil Volts | 480V AC |
Hz | 50/60 |
For Use With | Eaton Freedom Series NEMA Starters |
Contactor Type | NEMA |
Item | Replacement Coil |
Type | Renewal Parts/Accessories |
Coil voltage | 480/440 V |
Material | Yellow cast resin |
Frequency rating | 50-60 Hz |
Product Name | Eaton motor control coil |
Frequency | 50/60 Hz |
Compatible with Series | Freedom |
Contactor Style | NEMA |
Coil Power | 1,040 VA |
Coil Voltage | 480/440V AC |
Description
Replacement Coil, Coil Voltage 480/440V AC, NEMA Size 3, 5, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 1,040 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- NOBLES/TENNANT CHARGER PLUG - 50A RED, HOUSING ONLY (605387)
- Eaton Plug & Receptacle Parts