Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 480VAC, Size 3
Mfr # 9-2756-3
Zoro # G3677387
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Coil Volts 480V AC
- For Use With Eaton Freedom Series NEMA Starters
- Contactor Type NEMA
- Starter Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2756-3
- Zoro # G3677387
- UPC # 782113626765
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 3 |
Product Length/Depth | 1.362 in |
Product Width | 4.842 in |
Size | Size 3, 90 mm |
Product Height | 2.385 in |
NEMA Size | 3 |
Details
Item | Replacement Coil |
Hz | 50/60 |
Coil Volts | 480V AC |
For Use With | Eaton Freedom Series NEMA Starters |
Contactor Type | NEMA |
Type | Renewal Parts/Accessories |
Coil voltage | 480/440 V |
Used with | Used with Freedom |
Frequency rating | 50-60 Hz |
Product Name | Eaton motor control coil |
Compatible with Series | Freedom |
Coil Power | 390 VA |
Contactor Style | NEMA |
Coil Voltage | 480/440V AC |
Frequency | 50/60 Hz |
Description
Replacement Coil, Coil Voltage 480/440V AC, NEMA Size 3, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 390 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Contact Kit, 3 Pole, Series A1, B1, Size 1 (6-65-2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- HUBBELL Ring, Locking (LR3430)
- Eaton Plug & Receptacle Parts