Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 24VAC, Size 4, 5
Mfr # 9-1891-15
Zoro # G3633831
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton Freedom Series NEMA Starters
- Coil Volts 24V AC
- Starter Size 4, 5
- Contactor Type NEMA
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9-1891-15
- Zoro # G3633831
- UPC # 782113211510
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 4, 5 |
Product Length/Depth | 3.16 in |
Product Width | 4.19 in |
Product Height | 1.45 in |
NEMA Size | 3, 4, 5 |
Details
For Use With | Eaton Freedom Series NEMA Starters |
Item | Replacement Coil |
Coil Volts | 24V AC |
Contactor Type | NEMA |
Hz | 50/60 |
Type | Renewal Parts/Accessories |
Product Name | Eaton motor control coil |
Compatible with Series | Freedom |
Coil Voltage | 24V AC |
Contactor Style | NEMA |
Frequency | 60 Hz |
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 3, 4, 5, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- SIGMA Sigma 14244 Gray 1 Gang Round Receptacle Vertical Cover (3459757)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- Eaton Plug & Receptacle Parts