Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 24VAC, Size 0
Mfr # 9-2876-36
Zoro # G3714803
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 0
- For Use With Eaton Freedom Series NEMA Starters
- Hz 50/60
- Contactor Type NEMA
- Coil Volts 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2876-36
- Zoro # G3714803
- UPC # 782114628850
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 0 |
Product Height | 2.1 in |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
NEMA Size | 0 |
Details
For Use With | Eaton Freedom Series NEMA Starters |
Hz | 50/60 |
Contactor Type | NEMA |
Item | Replacement Coil |
Coil Volts | 24V AC |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom (NEMA 0, IEC D-F) |
Frequency rating | 50-60 Hz |
Coil voltage | 24 V |
Product Name | Eaton motor control coil |
Coil Voltage | 24V AC |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Compatible with Series | Freedom |
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- LINEMASTER Replacement Shield - OX Shield (534-B25)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (1TNA7)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Contact Kit, 3 Pole, Series A1, B1, Size 1 (6-65-2)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- HUBBELL Cap, Enclosure (PC3430)
- Eaton Plug & Receptacle Parts