Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 240VAC, Size 3
Mfr # 9-2756-2
Zoro # G3723501
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Hz 50/60
- Starter Size 3
- For Use With Eaton Freedom Series NEMA Starters
- Contactor Type NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2756-2
- Zoro # G3723501
- UPC # 782113626758
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 3 |
Product Length/Depth | 5.6 in |
Size | Size 3 |
Product Height | 5.1 in |
Product Width | 5.3 in |
NEMA Size | 3 |
Details
Coil Volts | 240V AC |
Hz | 50/60 |
Item | Replacement Coil |
For Use With | Eaton Freedom Series NEMA Starters |
Contactor Type | NEMA |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom |
Coil voltage | 240/220 V |
Frequency rating | 50-60 Hz |
Product Name | Eaton motor control coil |
Coil Power | 390 VA |
Coil Voltage | 240/220V AC |
Frequency | 50/60 Hz |
Compatible with Series | Freedom |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 240/220V AC, NEMA Size 3, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 390 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANZUS Convertr Adapt 4Pc Set (M600X)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- Eaton Plug & Receptacle Parts