Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 240VAC, Size 1, 2
Mfr # 9-3285-2
Zoro # G3705877
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 1, 2
- Contactor Type NEMA
- For Use With Eaton Freedom Series NEMA Starters
- Hz 50/60
- Coil Volts 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-3285-2
- Zoro # G3705877
- UPC # 782113425542
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 1, 2 |
Product Width | 2.635 in |
Size | Size 1-2 |
Product Length/Depth | 1.068 in |
Product Height | 1.86 in |
NEMA Size | 1, 2 |
Details
Contactor Type | NEMA |
For Use With | Eaton Freedom Series NEMA Starters |
Hz | 50/60 |
Coil Volts | 240V AC |
Item | Replacement Coil |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom |
Frequency rating | 50-60 Hz |
Coil voltage | 220-240 V |
Product Name | Eaton motor control contact kit |
Coil Voltage | 220-240V AC |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Compatible with Series | Freedom |
Description
Replacement Coil, Coil Voltage 220-240V AC, NEMA Size 1, 2, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- NOBLES/TENNANT CHARGER PLUG - 175AMP GRAY, HOUSING ONLY (22892)
- Eaton Plug & Receptacle Parts