Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 240VAC, Size 00
Mfr # 9-2875-2
Zoro # G3656003
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contactor Type NEMA
- Coil Volts 240V AC
- Hz 50/60
- For Use With Eaton Freedom Series NEMA Starters
- Starter Size 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2875-2
- Zoro # G3656003
- UPC # 782114629123
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 00 |
Product Height | 2.2 in |
Product Width | 1.9 in |
Product Length/Depth | 2 in |
NEMA Size | 0 |
Details
Contactor Type | NEMA |
Coil Volts | 240V AC |
Hz | 50/60 |
Item | Replacement Coil |
For Use With | Eaton Freedom Series NEMA Starters |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom (NEMA 00, IEC A-C) |
Frequency rating | 50-60 Hz |
Coil voltage | 240/220 V |
Product Name | Eaton motor control coil |
Coil Voltage | 240/220V AC |
Compatible with Series | Freedom |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Description
Replacement Coil, Coil Voltage 240/220V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T50D31)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Contact Kit, 3 Pole, Series A1, B1, Size 1 (6-65-2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- Eaton Plug & Receptacle Parts