Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 208VAC, Size 3
Mfr # 9-2756-5
Zoro # G3652117
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208V AC
- Contactor Type NEMA
- For Use With Eaton Freedom Series NEMA Starters
- Starter Size 3
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2756-5
- Zoro # G3652117
- UPC # 782113627359
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 3 |
Size | Size 3, 90 mm |
Product Length/Depth | 1.362 in |
Product Width | 4.842 in |
Product Height | 2.385 in |
NEMA Size | 3 |
Details
Coil Volts | 208V AC |
Contactor Type | NEMA |
For Use With | Eaton Freedom Series NEMA Starters |
Item | Replacement Coil |
Hz | 50/60 |
Type | Renewal Parts/Accessories |
Frequency rating | 60 Hz |
Coil voltage | 208 V |
Used with | Used with Freedom |
Product Name | Eaton motor control coil |
Coil Power | 390 VA |
Frequency | 60 Hz |
Contactor Style | NEMA |
Coil Voltage | 208V AC |
Compatible with Series | Freedom |
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 3, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 390 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2 (6-65-8)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- Eaton Plug & Receptacle Parts