Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 208VAC, Size 00
Mfr # 9-2875-5
Zoro # G3701451
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton Freedom Series NEMA Starters
- Hz 50/60
- Starter Size 00
- Coil Volts 208V AC
- Contactor Type NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2875-5
- Zoro # G3701451
- UPC # 782114628775
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 00 |
Product Height | 2.1 in |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
NEMA Size | 0 |
Details
Item | Replacement Coil |
For Use With | Eaton Freedom Series NEMA Starters |
Hz | 50/60 |
Coil Volts | 208V AC |
Contactor Type | NEMA |
Type | Renewal Parts/Accessories |
Frequency rating | 60 Hz |
Coil voltage | 208 V |
Used with | Used with Freedom (NEMA 00, IEC A-C) |
Product Name | Eaton motor control coil |
Frequency | 60 Hz |
Contactor Style | NEMA |
Compatible with Series | Freedom |
Coil Voltage | 208V AC |
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FLNR03.2)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- AMERICAN IMAGINATIONS 0.25 in. Rectangle Pressure Switch in Modern Style (AI-38648)
- Eaton Plug & Receptacle Parts