Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 120VAC, Size 00
Mfr # 9-2875-1
Zoro # G3600676
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- For Use With Eaton Freedom Series NEMA Starters
- Contactor Type NEMA
- Coil Volts 120V AC
- Starter Size 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9-2875-1
- Zoro # G3600676
- UPC # 782114628782
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 00 |
Product Length/Depth | 1.8 in |
Product Width | 1.9 in |
Product Height | 2.2 in |
NEMA Size | 0 |
Details
Hz | 50/60 |
For Use With | Eaton Freedom Series NEMA Starters |
Contactor Type | NEMA |
Item | Replacement Coil |
Coil Volts | 120V AC |
Type | Renewal Parts/Accessories |
Coil voltage | 120/110 V |
Used with | Used with Freedom (NEMA 00, IEC A-C) |
Frequency rating | 50-60 Hz |
Product Name | Eaton motor control coil |
Coil Voltage | 120/110V AC |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Compatible with Series | Freedom |
Description
Replacement Coil, Coil Voltage 120/110V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.900 Inch ID x 0.875 Inch Long Ferrules, PK 12 (F5029A-12)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Replacement Coil, NEMA, 24VAC, Size 0 (9-2876-36)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- Eaton Plug & Receptacle Parts