Shop All Overload Relays
Eaton
Remote User Interface Cable, 3 Meter
Mfr # D77E-QPIP300
Zoro # G2285814
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2 in
- Height 5 in
- Type 3 Meter
- For Use With C441 - Motor Insight Overload Relay
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # D77E-QPIP300
- Zoro # G2285814
- UPC # 782116078394
- Country of Origin United States
- Category Overload Relays
Dimensions
Width | 0.2 in |
Height | 5 in |
Length (In.) | 118.1 in |
Length | 5 in |
Product Width | .2 in |
Product Length/Depth | 5 in |
Product Height | 5 in |
Size | 3m |
Details
Item | Remote User Interface Cable |
Type | 3 Meter |
For Use With | C441 - Motor Insight Overload Relay |
Standards | CSA Certified, UL Listed |
Includes | 118.1 inch (3.0 m ) Communication Cable for Remote Display - C4411 |
Weight | 10 oz |
Module Function | Communication |
Communication | RJ-12 |
Certifications | UL Listed |
Product Name | Eaton control product communication cable |
Description
Remote User Interface Cable, For Use With C441 - Motor Insight Overload Relay, Includes 118.1 inch (3.0 m ) Communication Cable for Remote Display - C4411, Module Function Communication, Standards CSA Certified, UL Listed, Height 5 in, Length 5 in, Weight 10 oz, Width 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHTL)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- Eaton Motor Controls